£57.49
Ex VAT
£68.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Fully waterproof, anti-static, composite safety boots. Designed with hardwearing leather upper and composite mid sole/top cap to ensure strong defense against impact, compression, heat and water, whilst prevent slips.
Features and Benefits
• Fully enclosed heel for complete waterproof protection
• Robust toe cap protection up to 200 Joule with highly resistance kick off plate and cuff cap
• Metal free composite toe designed to protect from impact and compression
• Composite metal free mid-sole capable of penetrating from resistance up to 1100 newtons
• High 8-inch padded collar for ultimate comfort
• Outer heat resistance up to shield up to 300 °C
• Quick and easy fitting with pull on tab design
• Anti-static and oil protection properties to suit a range of settings
• Protective energy absorbing seat region heel for added safety
• Slip resistant design suitable for both wet and dry settings
Typical Applications
• Indoor/outdoor
• Wet/dry environments
• Hot/cold settings
Notes
• Metal Free
• Range of sizes available
• Approved: BS EN ISO:20345:2011 (clause no:5.3.5.2)
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
MFR Part No. | 5209-13 |
Midsole Material | Composite |
Resistance Features | Anti-Static Flame-Resistant Heat-Resistant Oil-Resistant Shock Absorption Waterproof Water-Repellent |
Safety Classification | S3 |
Series | STORM S3 |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Sole Material | Composite |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Wide Fitting | No |