£62.99
Ex VAT
£75.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Designed for the ultimate in wearer comfort, the Bobcat STS boots are an attractive and lightweight safety solution. Ergonomically shaped, the breathable leather upper features triple-stitching for durability, while the non-snagging eyelet system protects against slip and trip hazards.
The padded and breathable lining features moisture-wicking capabilities, while the wide composite toe cap and steel midsole protect against punctures and impact, for safety and comfort you can rely on.
Features and Benefits
• Dual Comfort shock-absorbing footbed for comfort during prolonged wear
• Anti-slip heel lining, suitable for all environments and situations
• Air circulation is maximised by channels cut into the insole to keep feet cool
• Anti-static properties
• Toecap tested to an impact of 200 joules
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Honey |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | Yes |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | V6420.01 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Bobcat |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |