SKU:
COF9631178N
MPN:
13600-000.W42
£69.99
Ex VAT
£83.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
S3. To EN ISO 20345:2011. Water repellent printed leather upper. Breathable synthetic external lining. Ecological fur, highly insulating, breathable, abrasion resistant. Cold protection thanks to THINSULATE™ B200 internal lining. Air footbed, made of EVA and fabric, antistatic, anatomic, holed. PU/nitrile rubber resistant sole to low temperatures. Non metallic toecap/midsole resistant to 200J. Internal side zip.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 13600-000 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Abrasion-Resistant Anti-Static Cold-Insulation Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Bragi |
Shoe Size | 8 |
Shoe Style | Hi-Leg |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |