SKU:
COF9630302G
MPN:
BRIGITTE
£47.79
Ex VAT
£57.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
S3 SRC. Water repellent leather upper. Slip resistant single density polyurethane sole. Steel toecap resistant to 200J. Non metallic midsole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 76540-000 |
Midsole Material | Anti Perforation Textile |
Product Type | Metal Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Perforation-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3S |
Series | Brigitte |
Shoe Size | 6 |
Slip Resistance Rating | SR |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |