£82.49
Ex VAT
£98.99
Inc VAT
10 Variations Available
Product Details
Product Specification
The Broadside 6.0 uniform safety boot is designed for durability and comfort. Crafted from resilient materials with a waterproof and breathable membrane, this footwear keeps feet dry in challenging conditions. The Tectuff toe enhances durability and abrasion resistance, making it ideal for prolonged wear in diverse work environments. Versatile across industries, it guarantees reliable protection.
Features and Benefits
• Water-resistant design delivers reliable protection
• Durable construction with Tectuff composite toe protection for extended wear
• Enhanced abrasion resistance for long-lasting durability
• Ortholite impressions insole ensures superior comfort
• Moulded RECOIL midsole protects against puncture injuries
Typical Applications
• Construction
• Landscaping
• Industrial
• Industrial
Standards
• EN ISO 20345:2011 S3 CI HI HRO WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Magnum |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 27625-46458-10 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Slip-Resistant Waterproof |
Safety Classification | S3 |
Series | Broadside 6.0 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |