V12 Footwear

Caiman IGS Waterproof Hiker Safety Boots, Black

14 Variations

These high-performance safety boots are lightweight and comfortable. The metal-free design incorporates a composite midsole and toecap, which delivers the same impact and penetration protection as the heavier steel counterpart.

Water-resistant and breathable, the super traction sole delivers excellent grip to keep you on your feet in wet and oily conditions, while the shock-absorbing heel reduces leg and foot fatigue during prolonged wear.

Features and Benefits
• Constructed with a full-length footbed for user comfort
• Lightweight composite midsole and toecap for excellent durability and comfort
• Waterproof, breathable lining to keep the feet dry and comfortable
• Shock absorbing heel enhances wearer safety
• Non-leather construction is completely Vegan friendly
• IGS rubber sole ensures superb grip on all surfaces
• Available in a wide range of sizes

Standards
• EN ISO 20345:2011 S3 HRO SRC

Sort By:
Most Popular

Rows per page:

25

1-14 of 14

Rows per page:

25

1-14 of 14