noscriptCF5BL Men's Black Metatarsal Safety Boots | Cromwell Tools

Beeswift Click Original Workwear

CF5BL Men's Black Metatarsal Safety Boots

8 Variations

These slip-on black leather safety boots offer robust protection and convenience, perfect for construction and industrial settings. Featuring a 200-joule steel toe cap, steel midsole, and PU/rubber outsole resistant to heat (up to 300°C), acids, oils, and alkalis, they guard against various hazards. The water-resistant leather upper, shock-absorbing heel, and anti-static, slip-resistant sole enhances safety and comfort, meeting EN ISO 20345:2011 S3 SRC standards. With a four 'D' ring design for quick wear and a sleek appearance, these boots combine durability and style, ideal for demanding environments where safety and ease of use are essential.

Features and Benefits
• Quick slip-on design allows for easy wear, saving time on the job
• Comprehensive hazard resistance protects against heat, acids, oils, and alkalis, making it suitable for harsh environments
• Shock-absorbing heel enhances comfort and reduces fatigue during long hours
• Rugged water-resistant leather keeps feet dry and secure in wet conditions while maintaining durability
• Black leather finish provides a sleek, professional appearance suitable for industrial and construction settings