£50.49
Ex VAT
£60.59
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
CF66BL
• PU/RUBBER
• Non metallic
• 200 Joule composite toe cap
• Composite Kevlar midsole protection
• Metatarsal impact protection
• Shock absorber heel
• Anti-static
• Heat resistant to 300°C
• Slip resistant
• Water resistant leather upper
• Breathable Thinsulate membrane lining
• Full length foam fabric footbed for excellent comfort
• Conforms to EN ISO 20345:2011 S3 M SRC HRO
Attribute | Value |
---|---|
Brand | Beeswift |
Colour | Black |
EAN | 5030566224805 |
ECLASS Code | 40011302 |
Shoe Size | 7 |
UNSPSC Code | 46181604 |