SKU:
DEW9632730S
MPN:
W9999
£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
The Dewalt Challenger 3 Sympatex Waterproof Hiker Boots are a lightweight and flexible hiker boot with full grain nubuck leather upper with Sympatex waterproof and breathable membrane. The TPU anti-static soles are petrol, chemical, oil and temperature resistant up to 120°C.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | DeWalt |
Closure Type | Laces |
Colour | Black |
EAN | 5055160035855 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | CHALLENGER |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Challenger 3 |
Shoe Size | 11 |
Slip Resistance Rating | SRA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |