£52.99
Ex VAT
£63.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Anvil Traction Ohio Non-Metallic Trainer is a cutting-edge safety footwear solution crafted by slip-resistant performance experts with 13 years of research. Designed for those spending extended hours on their feet, it offers exceptional slip resistance and high rebound EPR midsole foam for optimal support in challenging environments. Its contemporary design seamlessly fits into uniforms, catering to diverse work settings. The lightweight trainer prioritizes safety without compromising comfort, utilizing easy-to-clean, recycled materials for durability. Versatile and suitable for various professions, this product is a reliable choice, ensuring your workforce remains injury-free and comfortable throughout their demanding workdays.
Features and Benefits
• Matte Black Microfibre Water Resistant Upper for sleek style and weather resilience
• Microfibre crafted from 75% recycled materials, promoting sustainability
• AT-COMFORT™ PU foam insole with contoured heel and arch for all-day comfort.
• ULTRAGRIP™ outsole pattern delivers the highest slip resistance in wet and dry conditions, HSE 5* Grip Rated
• Weighs only 507g on average in a size 8, offering lightweight comfort throughout the workday
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Anvil Traction |
Closure Type | Laces |
Colour | Black |
EAN | 5060302900656 |
ECLASS Code | 40011302 |
Environmental Claim | Upper Manufactured from Recycled Microfibre |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Colorado Size 8 |
Midsole Material | Ethylene Propylene Rubber |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S3 |
Series | Colorado |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |