£50.99
Ex VAT
£61.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Columba safety boots are suitable for most heavy duty applications including digging, groundwork, engineering, construction, utilities and rail. The boots over-cap makes them ideal for jobs which involve kneeling, as the cap prevents the leather from being worn away around the toe of the boot.
Features and Benefits
• Breathable grain leather upper with PU tongue and collar
• Abrasion resistant, moisture wicking textile inner lining
• Pierce resistant textile midsole - min. 1100N
• Dual density, PU/rubber shock absorbing sole, which is heat resistant to 300°C
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Performance Brands |
Closure Type | Laces |
Colour | Black |
EAN | 5060476652863 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB225CZ |
Midsole Material | Textile |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Series | Columba |
Shoe Size | 7 |
Shoe Style | Combat |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |