SKU:
UVX9631021M
MPN:
6503246
£139.00
Ex VAT
£166.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Multi-purpose safety boot with metal-free, penetration-resistant midsole. Soft, breathable water-repellent leather upper. Metal-free xenova® toe cap. No thermal conductivity and antimagnetic properties. Meets ESD requirements: resistance to ground > 35 megaohm.
Colour: black/ orange
EN ISO 20345:2011
S3
SRC.
ESD rated
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101609775 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 6503246 |
Product Type | Composite Safety Boots |
Safety Classification | S3 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
UNSPSC Code | 46181604 |