£31.79
Ex VAT
£38.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Composite Trekker safety boots S1 are a non-metallic hiker style safety boot with 200 joule composite toe cap. They are made from suede leather and are black in colour. This box contains one pair of UK Size 10 or EU Size 44 boots. Portwest has more than 100 years' experience in the manufacture of stylish, comfortable, high quality work wear designed with functionality in mind. With distribution throughout Europe Portwest are able to help protect people internationally in many diverse industries and situations
Features and Benefits
• A non metallic hiker style safety boot with 200 joule composite toe cap
• Lightweight antistatic boot with suede leather upper
• Shock absorbing heel and slip resistant sole (to EN ISO 20345 standard)
• Oil resistant outsole with dual density sole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FC63 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1 |
Series | Compositelite |
Shoe Size | 6 |
Shoe Style | Trekker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Suede Leather |
Vegan | No |
Wide Fitting | No |