SKU:
PSF9634707G
MPN:
807SCM
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
807SCM
S3 SRC
Black leather boot with dual density polyurethane sole, TPU Scuff cap, steel midsole, antistatic.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Contractor |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 807SCM |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Puncture-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Contractor |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |