SKU:
COF9630301N
MPN:
20600-000.W41
£43.49
Ex VAT
£52.19
Inc VAT
6 Variations Available
Product Details
Product Specification
These black leather ankle boots are completely metal free and have a SANY-DRY® lining, an EVANIT footbed, and an Ice TPU / black PU outsole.
Features and Benefits:
•Antistatic due to a specific treatment on the surface and to seams made of conductive yarns
•Thermoformed, anatomic, punched and coated with highly breathable fabric
•The SANY-DRY® 100% polyester fabric internal lining is three-dimensional, abrasion resistant, breathable, antibacterial and absorbs and releases moisture
Typical Applications:
•Warehouse
•Airport
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | DECHIRICO |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Perforation-Resistant Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | De Chirico |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |