SKU:
COF9630935V
MPN:
34020-XX5.W50
£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Water repellent printed leather upper, Texelle 100% polyamide breathable and abrasion resistant internal lining, steel resistant toe cap, Sany-Dry anti-static footbed it absorbs and releases moisture, stainless steel midsole. Dual density polyurethane sole.
EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 34020-XX5 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Delfo |
Shoe Size | 15 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |