£102.00
Ex VAT
£122.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
U-Power®'s Dude GTX safety ankle boots redefine safety footwear, seamlessly blending comfort and durability. Crafted with a natural nubuck leather upper, these boots provide a stylish yet functional solution. The Gore-Tex® lining ensures they are waterproof and breathable, while the composite toe cap and anti-puncture features offer advanced safety.
Features and Benefits
• AirToe composite toe cap for advanced protection
• Save & Flex non-metal footbed enhances flexibility
• Gore-Tex® Performance membrane lining ensures waterproof comfort
• Pull-up leather upper provides durability
• PU/PU sole for superior stability
• Soft PU comfort inner layer for added cushioning
Typical Applications
• Construction
• Industrial
• Outdoor work
Standards
• PPE CAT II
• EN ISO 20345:2011 S3 WR CI SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546346235 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | GO10094-35 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Dude GTX |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |