U Power

DUDE GTX S3 UK WR CI SRC(S-UK4/EU37)

SKU:

UPW9633242L

MPN:

GO10094-37

£102.00

Ex VAT

£122.40

Inc VAT

IN STOCK (1)

    Product Details

    U-Power®'s Dude GTX safety ankle boots redefine safety footwear, seamlessly blending comfort and durability. Crafted with a natural nubuck leather upper, these boots provide a stylish yet functional solution. The Gore-Tex® lining ensures they are waterproof and breathable, while the composite toe cap and anti-puncture features offer advanced safety.


    Features and Benefits
    • AirToe composite toe cap for advanced protection
    • Save & Flex non-metal footbed enhances flexibility
    • Gore-Tex® Performance membrane lining ensures waterproof comfort
    • Pull-up leather upper provides durability
    • PU/PU sole for superior stability
    • Soft PU comfort inner layer for added cushioning


    Typical Applications
    • Construction
    • Industrial
    • Outdoor work


    Standards
    • PPE CAT II
    • EN ISO 20345:2011 S3 WR CI SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    U Power

    Closure Type

    Laces

    Colour

    Black

    EAN

    8033546346259

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    GO10094-37

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Dude GTX

    Shoe Size

    4

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No