Cofra

Ethyl, Unisex Safety Boots Size 12, Black, Synthetic

SKU:

COF9630537G

MPN:

12650-000.W47

£51.99

Ex VAT

£62.39

Inc VAT

IN STOCK (5)

    Product Details

    These chemical resistant safety boots feature a shock-resistant, crush-proof metal-free composite safety toe cap tested to 200J of impact.


    Features and Benefits
    • Constructed with a water-repellent, chemical-resistant Ecolorica upper and a breathable lining that keeps wearers comfortable and cool
    • The perforation-resistant, non-metallic mid-sole, and composite safety toe cap keep wearers safe
    • The cleated, anti-slip sole provides excellent grip whilst remaining oil, acid, alkali, and contact heat resistant up to 200°C


    Typical Applications
    • Chemical manufacturing
    • Laboratories
    • Heavy industrial environments
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    63570

    Midsole Material

    Anti Perforation Textile

    Product Type

    Composite Safety Boots

    Resistance Features

    Abrasion-Resistant Anti-Static Fuel-Resistant Oil-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Ethyl

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Ecolorica

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No