£51.99
Ex VAT
£62.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These chemical resistant safety boots feature a shock-resistant, crush-proof metal-free composite safety toe cap tested to 200J of impact.
Features and Benefits
• Constructed with a water-repellent, chemical-resistant Ecolorica upper and a breathable lining that keeps wearers comfortable and cool
• The perforation-resistant, non-metallic mid-sole, and composite safety toe cap keep wearers safe
• The cleated, anti-slip sole provides excellent grip whilst remaining oil, acid, alkali, and contact heat resistant up to 200°C
Typical Applications
• Chemical manufacturing
• Laboratories
• Heavy industrial environments
• Engineering
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 63570 |
Midsole Material | Anti Perforation Textile |
Product Type | Composite Safety Boots |
Resistance Features | Abrasion-Resistant Anti-Static Fuel-Resistant Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Ethyl |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Ecolorica |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |