£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured to EN ISO 20345:2011. a revolutionary new style in foundry footwear giving the wearer greater comfort and flexibility. Includes Injected Dual Density Rubber for a reliable quality sole. Alumimium toe cap, quick release Hook 'n' Loop fastening, Tex nailproof midsole.
Attribute | Value |
---|---|
Brand | Goliath |
Colour | Black |
EAN | 8692000663105 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | F2AR1342 |
Product Type | Metal Safety Boots |
Shoe Size | 10 |
UNSPSC Code | 46181604 |