£52.99
Ex VAT
£63.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Anvil Traction Florida Non-Metallic Boot is a pinnacle in safety footwear, blending 13 years of slip-resistant technology expertise for optimal workplace protection. Ideal for those prioritizing safety, comfort, and style, this versatile and lightweight solution excels across diverse work environments. Its contemporary design seamlessly integrates into uniforms, catering to a broad workforce. Crafted for individuals on their feet all day, the boot boasts high rebound EPR midsole foam and exceptional slip resistance. The easy-to-clean, recycled material upper ensures durability, making it a sustainable choice. Trust Anvil Traction for a breakthrough in safety footwear, prioritizing comfort, durability, and safety in demanding work environments.
Features and Benefits
• Black Breathable Fine Mesh Upper for maximum breathability and cleanliness.
• Laces made entirely from recycled materials, aligning with environmental consciousness
• AT-COMFORT™ PU foam insole with contoured heel and arch for unparalleled comfort
• ULTRAGRIP™ outsole pattern delivers the highest slip resistance in wet and dry conditions, HSE 5* Grip Rated
• Weighs only 535g on average in a size 8, offering lightweight comfort throughout the workday
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Anvil Traction |
Closure Type | Laces |
Colour | Black |
EAN | 5060302908294 |
ECLASS Code | 40011302 |
Environmental Claim | Upper Manufactured from Recycled Mesh |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | Florida Size 9 |
Midsole Material | Ethylene Propylene Rubber |
Product Type | Composite Safety Boots |
Safety Classification | S1P |
Series | Florida |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Mesh |
Vegan | No |
Wide Fitting | No |