£89.99
Ex VAT
£107.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Floyd safety boot seamlessly combines high performance with comfort. These ESD boots, designed for modern workers, feature a Pull-up water-resistant design suitable for various applications. With an anti-abrasion toe cap, aluminium toe cap, and anti-puncture technology, they offer comprehensive protection. The anti-slip sole ensures stability on any surface, while the PU/PU Infinergy technology enhances comfort.
Features and Benefits
• AirToe aluminium safety toe cap shields against impact up to 200 Joules
• Pull-up water-resistant upper with an anti-abrasion toe cap for durability
• Lining WingTex® and soft E-TPU Infinergy® foam Intersole
• Save & Flex PLUS® piece-resistant footbed enhances comfort
• Advanced innovation with cutting-edge features for ultimate safety and comfort
Typical Applications
• Construction
• Manufacturing
• Logistics
Standards
• EN ISO 20345:2011 S3 AN CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Brown |
EAN | 8033546423448 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | RL10464-43 |
Midsole Material | Aluminium |
Product Type | Metal Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Floyd |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |