SKU:
COF9630915L
MPN:
17770-000.W46
£74.99
Ex VAT
£89.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Water repellent full grain leather Upper, with internal metatarsal protection. Breathable synthetic External Lining and SANY-DRY internal Lining. Abrasion resistant, 100% polyester fabric SANY-DRY internal Lining is breathable, antibacterial and also absorbs and releases the moisture. EVANIT Footbed is made of EVA and nitrile special compound, variable thickness (12mm - 8mm - 3,8mm).
Non metallic TOP RETURN safety Toe Cap resistant to 200 J.
Non metallic APT PLATE - Zero Perforation Midsole protection.
Stitched, fully made of nitrile rubber resistant to +300 C Sole (Resistant to +300C Heat for 1 minute contact).
Conforms to: EN ISO 20345:2011 S3 M HI CI HRO SRC safety standards.
Features:
-Water repellent full grain leather upper
-Internal metatarsal protection
-Stitched nitrile rubber sole
-Non metallic toe cap, resistant to 200J
-Non-metallic Zero Perforation midsole
-Anti-torsion Support
-Cold Protection (CI)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
EAN | 8023796433465 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | 17770-000 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Friburg |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |