noscriptAmblers Safety FS112 Men's Black Safety Boots - Size 10 24867-41131-09 | Cromwell Tools

Amblers Safety

FS112 Men's Black Safety Boots - Size 10

SKU:

FTS9632727G

MPN:

24867-41131-09

£36.79

Ex VAT

£44.15

Inc VAT

OUT OF STOCK

    Product Details

    FS112
    Black, 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
    S1P, SRC classified.
    Manufactured to EN ISO 20345:2011.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Amblers Safety

    Colour

    Black

    EAN

    5038601015388

    ECLASS Code

    40011302

    MFR Part No.

    FS112

    Shoe Size

    10

    UNSPSC Code

    46181604