noscriptFS131 Brown Dealer Safety Boots | Cromwell Tools

Amblers Safety

FS131 Brown Dealer Safety Boots

7 Variations

The brown dealer safety boots from Ambler Safety® are designed for tough environments like warehouses and construction sites. Made from water-resistant crazy horse leather, they offer a wide fit and elastic side gussets for comfort. With a steel toe cap and midsole, they protect against impact and punctures. The rubber outsole is oil and heat resistant up to 300°C, providing slip resistance on wet surfaces. An energy-absorbent heel reduces fatigue, while the moisture-wicking lining and removable EVA footbed ensure comfort. Certified to EN ISO 20345:2011 S3 HRO SRC standards, they deliver superior protection and durability.

• Water resistant ideal for light to moderate wet conditions
• Crazy horse leather requires minimal upkeep and can be easily cleaned and conditioned to maintain its quality
• Oil Resistant to withstand prolonged exposure to oils
• Heat resistant ideal for high temperature environments
• Certified to EN ISO 20345:2011 S3 HRO SRC standards