£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
FS301 Brecon Amblers Safety Boot
Hardwearing and rugged safety boot engineered to be flexible at the metatarsal on soft movement but turn solid when impact hits. Crafted with a full grain leather upper with an additional moulded rubber scuff cap. Padded suede tongue for comfort at the front and dual padded PU collar for achilles protection. Injected PU in the midsole absorbs energy giving comfort and reducing foot fatigue. Heavy duty temperature resistant rubber outsole. Safety protection given through steel toe cap, steel midsole and internal metatarsal guard.
Classified: S3 HRO SRC.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601044401 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | FS301 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Penetration-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Brecon |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |