SKU:
FTS9633049S
MPN:
18367-27231-09
£68.49
Ex VAT
£82.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
FS5
Black, Safety dealer boot with handy pull-on loops. Elasticated sides for secure fit and ease of change. Rubber Welted Sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors.
SBP, SRA classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Slip-On |
Colour | Black |
EAN | 5038601006249 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS5 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | SB |
Shoe Size | 11 |
Shoe Style | Dealer |
Slip Resistance Rating | SRA |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |