noscriptFS998 Tan Safety Boots | Cromwell Tools

Amblers Safety

FS998 Tan Safety Boots

9 Variations

This fully waterproof safety boot offers advanced protection and comfort for tough working environments. Featuring a composite midsole and toe cap, shock-absorbing heel, and slip-resistant rubber/phylon sole, it meets EN ISO 20345:2011 safety standards and SRC slip resistance. The padded leather upper, Thinsulate lining, and temperature-resistant outsole keep feet warm and dry. Grooved outsoles channel away fluids for excellent traction, while a scuff cap and rear overlay add durability. With a metal side zip and pull loop for quick changes, this boot is ideal for construction, industrial, and outdoor tasks where safety and comfort are crucial.

Features and Benefits
• Fully waterproof for all weather use
• Slip resistant tread design for enhanced grip on wet, oily, or greasy surfaces
• Great for Industrial, construction and tasks where safety is critical
• EN ISO 20345:2011 safety standards and SRC slip resistance