Cofra

Funk, Unisex Safety Boots Size 6, Black, Leather, Water Resistant, ESD, Wide Fit

SKU:

COF9630920A

MPN:

20601-000.W39

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (11)

    Product Details

    These professional safety boots from Cofra® are made from quality materials and designed to offer the best in comfort and protection. The non-metallic toecap and midsole make these boots puncture and impact resistant up to 200 joules. While anti-torsion support technology provides shoe stability to prevent the risk of ankle twists and injuries.


    Features and Benefits
    • Soft and comfortable footbed with energy absorption for reduced fatigue
    • Water-repellent upper to keep feet dry in all environments
    • Breathable lining with moisture-wicking properties for cool, dry feet
    • Metal-free construction to suit those with metal allergies
    • Available in extra small to extra large sizes to suit everyone
    • Perfumed sole
    • Low electrical resistance materials


    Typical Applications
    • Used widely in microelectronic industries


    Standards
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Cofra

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    FUNK

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Funk

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No