SKU:
COF9630920G
MPN:
20601-000.W43
£64.49
Ex VAT
£77.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These professional safety boots from Cofra® are made from quality materials and designed to offer the best in comfort and protection. The non-metallic toecap and midsole make these boots puncture and impact resistant up to 200 joules. While anti-torsion support technology provides shoe stability to prevent the risk of ankle twists and injuries.
Features and Benefits
• Soft and comfortable footbed with energy absorption for reduced fatigue
• Water-repellent upper to keep feet dry in all environments
• Breathable lining with moisture-wicking properties for cool, dry feet
• Metal-free construction to suit those with metal allergies
• Available in extra small to extra large sizes to suit everyone
• Perfumed sole
• Low electrical resistance materials
Typical Applications
• Used widely in microelectronic industries
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FUNK |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Funk |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |