£117.00
Ex VAT
£140.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Ranger style with a water repellent full grain leather upper for longevity of wear, the tough and durable boot has a leather lining. Its non metallic APT Plate midsole ensures zero perforation. All the metallic parts (i.e. Buckles or rivets) on the external surface of the boot are covered or upholstered.The footbed of this boot has a full heat barrier constructed from soft and scented polyurethane and is antistatic, anatomic, holed, insulating against high temperatures. The thermal comfort inside the footwear is granted thanks to the special polyurethane compound devised to give high insulation. It's stitched sole, constructed from nitrile rubber is resistant to extreme temperatures from -20 °C to +300 °C. It also boasts adjustable hook and loop closure, fireproof laces and KEVLAR® triple needled stitching at major stress points.
Features and benefits
• Water repellent leather upper and lining
• High insulation for thermal comfort
• Adjustable hook and loop closure for a perfect fit
• Non metallic APT Plate midsole ensures zero perforation
• Full heat barrier constructed from soft and scented polyurethane for protection and comfort.
• Nitrile rubber sole resistant to extreme temperatures from -20 °C to +300 °C
• KEVLAR® triple needled stitching at major stress points for longevity of wear
Standard: EN ISO 20349:2010
Width: 12 Mondopoint
Safety Rating: S3 Hi HRO FE AL HI1
Typical Applications
• Welding
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
MFR Part No. | 21497-000 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Abrasion-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Fusion |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |