£18.49
Ex VAT
£22.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The Steelite™ Protector boot delivers rugged durability in a range of industrial working environments. The split leather upper is resistant to oil and water-based liquids to keep the feet dry and protected in harsh conditions. While the cushioned and flexible sole supports the arch of the foot and reduces pressure on the joints.
Features and Benefits
• Steel toe cap delivers up to 200 Joules of impact protection
• Anti-static properties help to prevent the build-up of static electricity
• Steel mid-sole protects against puncture injuries
• Energy absorbent properties limit foot and joint fatigue
• Comfortable dual-density sole absorbs shock
• Slip-resistant outsole keeps you on your feet on both ceramic and steel surfaces
• PU cushioned midsole delivers plantar support to reduce discomfort during extended shifts
• Oil-resistant outsole keeps the feet clean and dry
• Available in a wide range of sizes to suit everyone
Standards
• CE Certified
• EN ISO 20345:2011 S1P
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | FW10 |
Product Type | Metal Safety Boots |
Series | Steelite™ |
Shoe Size | 4 |
UNSPSC Code | 46181604 |