SKU:
DEW9634260N
MPN:
W9999
£79.99
Ex VAT
£95.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These extremely lightweight work boots have better traction and do not require break in. Long wearing footwear with lightweight cushioning to reduce impact shock giving exceptional comfort to the wearers feet which prevents knee and back strain plus a Removable cushioned insole with gel heel pad.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | DeWalt |
Closure Type | Laces |
Colour | Brown |
EAN | 5055160022978 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | HAMMER |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | S1P |
Series | Hammer |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |