SKU:
UVX9639283G
MPN:
6322339
£86.99
Ex VAT
£104.39
Inc VAT
9 Variations Available
Product Details
Product Specification
These black 100% metal-free safety boots are ideal for walking on uneven terrain due to the enhanced ankle stability offered by the Agile Ankle Guard.
Features and Benefits
• The rubber sole provides resistance to oils, acids, alkalis, chemicals, and high temperatures (+300C)
• Deep threads provide exceptional grip on all terrain
• Metal-free with a full-grain leather upper, that is water-resistant, so they can be used even in wet work environments
• The boots come complete with a composite toe cap and non-metallic midsole, which makes them very flexible, whilst additional ankle support gives the user better stability
• The front part of the sole is elevated for better durability
• Anatomically shaped and breathable insole, lined with highly breathable textile
Typical Applications
• Humid environments
• Uneven terrain
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996550290 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6322339 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Heckel Crossroad |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |