£144.00
Ex VAT
£172.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The Heckel MACCROSSROAD 3.0 safety boot integrates patented D3O® technology to provide excellent metatarsal protection into the tongue of the boot. Designed for durability and high performance in industrial and oily conditions, these boots will keep you comfortable, safe and productive in a variety of workplace settings.
Features and Benefits
• The oiled, full-grain leather boot offers water-resistance for use in all weathers
with metatarsal protection (internal)
• MACSOLE® ADVENTURE 3.0 rubber soles delivers SRC slip resistance and allows for contact heat up to 300ºC
• Innovative MACABSORB insert technology in the heel and forefoot reduce shock absorption up to 85% more than standard safety boots
• Non-metallic toe cap and penetration-resistant midsole provide a lightweight boot with no thermal conductivity that can be used where metal detectors are present
• Flexible and compact foam ankle guard protects both the ankle and Achilles tendon
• Scuffcap is made from highly abrasion-resistant rubber
• Metatarsal protection resists up to 100 joules of impact to keep the feet safe from injury
• Removable insole made from 85% recycled PU foam for comfort during long-term wear
• Manufactured from materials free from harmful substances (according to the Uvex® restricted substances list)
Typical Applications
• Utilities
• Construction
• Civil engineering
• Oil and gas
• Heavy industry
• Rail
• Ports
• Defence
• Agriculture and green spaces
Standards
• EN ISO 20345:2011 S3 M CI HI HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 673536 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Heat-Insulation Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Heckel Maccrossroad 3.0 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |