SKU:
UVX9631010L
MPN:
6390344
£93.49
Ex VAT
£112.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Used widely by tradesmen in a range of industries, these S3 safety boots are lightweight and versatile. The metal-free construction doesn't skimp on safety and provides excellent toe and sole protection, and keeps the feet clean, safe, and comfortable.
Features and Benefits
• Slip-resistant sole protects users in wet and oily conditions
• Oiled hydro suede leather upper resists oils and hydrocarbons and prevents liquid penetration
• Water-repellent boot collar and gusset keeps feet dry
• Abrasion-resistant boot lining extends product life
• Climate Airmesh technology absorbs water vapour and is quick to dry
• Abrasion-resistant removable insole for durability and comfort
• Metal-free toecap protects impacts up to 200 Joules
• Composite penetration-resistant sole protects the entire foot surface
• Metal-free construction keeps boots lightweight and conducts less heat and cold than a traditional steel toecap
Typical Applications
• Heavy industry
• Warehousing and logistics
• Services
• Humid environments
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | uvex |
Closure Type | Laces |
Colour | Black |
EAN | 3523996380040 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6263800 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Heckel Suxxeed |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Suede Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |