£73.99
Ex VAT
£88.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Helsinki UK safety boot is part of U-Power®'s Red Industry Range and delivers lightweight and comfortable safety boots designed for the modern professional. The oil-resistant features cater to diverse applications, while S3 CI SRC ESD certification guarantees top-notch safety standards.
Features and Benefits
• Soft, strong water-repellent pull-up brown leather upper
• Save & Flex® PLUS midsole for flexibility and safety
• WingTex breathable air tunnel lining for all-day comfort
• WOW2 anti-fatigue footbed for lasting support
• AirToe Composite toe cap for lightweight yet robust protection
Typical Applications
• Construction
• Industrial settings
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Brown |
EAN | 8033546439739 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RI11014-41 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Cold-Insulation Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Series | Helsinki |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Testa Moro |
Vegan | No |
Wide Fitting | No |