£99.99
Ex VAT
£119.99
Inc VAT
29 Variations Available
Product Details
Product Specification
Product Documents
Goodyear welt construction sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 300°C. Oil, petrol, water, acid and alkali resistant.
Features and Benefits
• Steel toe cap
• Full grain leather upper
• Heat and oil resistant outsole
• Goodyear welted construction
• HRO Rubber outsole
Specifications
• EN ISO 20345:2011 SB SRC HRO Safety rating
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | CAT |
Closure Type | Laces |
Colour | Black |
EAN | 5055286112034 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 7040-SZ7 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Oil-Resistant Slip-Resistant |
Safety Classification | SBP |
Series | Holton |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |