CAT

Holton, Mens Safety Boots Size 9, Brown, Leather, Steel Toe Cap

SKU:

CTP9634469K

MPN:

12807-15307-07

£99.99

Ex VAT

£119.99

Inc VAT

IN STOCK (3)

    Product Details

    Goodyear welt construction sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 300°C. Oil, petrol, water, acid and alkali resistant.


    Features and Benefits
    • Steel toe cap
    • Full grain leather upper
    • Heat and oil resistant outsole
    • Goodyear welted construction
    • HRO Rubber outsole


    Specifications
    • EN ISO 20345:2011 SB SRC HRO Safety rating


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    CAT

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5055286112133

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    7041-SZ9

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Oil-Resistant Slip-Resistant

    Safety Classification

    SB

    Series

    Holton

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No