noscriptHoney Derby Safety Boots | Cromwell Tools

V12 Footwear

Honey Derby Safety Boots

11 Variations

The honey, Puma series Nubuck safety boots are comfortable and innovative. Available from size 3 to 13 UK, the boots boast a new and improved cut away scoop collar, a lightweight metal-free design atop an improved shock absorbing footbed and IGS rubber sole unit that ensures superb grip on all surfaces and increased cushioning underfoot.

Features and Benefits
• The honey Nubuck upper with cut away scoop collar allows easy foot access and enhanced wearer comfort
• Lightweight and metal-free, with non-snagging eyelets
• Shock absorbing footbed and increased underfoot cushioning also ensures wearers are comfortable
• The IGS rubber sole unit equips wearers with superb grip on all surfaces and is heat resistant up to 300°C
• Available in a range of sizes to ensure you find the right fit
• Composite toe cap is non-sparking, thermal insulated and impact tested up to 200 Joules for maximum protection

Typical Applications
• Construction
• Warehousing
• Agriculture

Standards
• EN ISO 20345:2011 S3 HRO SRC