£42.79
Ex VAT
£51.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Leather HyGrip safety boots with metal-free top/midsole, PU outsole. Conforms to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Brown |
EAN | 5055286132254 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 5119 |
Product Type | Composite Safety Boots |
Series | Hygrip |
Shoe Size | 8 |
UNSPSC Code | 46181604 |