£144.00
Ex VAT
£172.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® 1228W WeldMaster safety boots deliver exceptional comfort and durability. Engineered with the innovative BOA® Fit system, it guarantees a flawless fit, reinforced by PU-coated leather for added durability and water resistance. Specially treated KEVLAR® thread-infused leather ensures exceptional heat resistance, reaching 427°C/801°F max operating limit.
Features and Benefits
• Composite toe cap provides up to 200 Joules of protection against impact and crushing injuries
• ProNose toe reinforcement provides durability and boot longevity
• Oil-resistant outsole for superior grip
• Steel midsole protects against puncture injuries
• Heat-resistant upper for protection
• Heat-resistant outsole for safety in varying conditions
• Ergothan Shock Absorption System reduces foot and joint strain during prolonged wear
• Anti-static properties for enhanced safety
Typical Applications
• Construction and building sites
• Industrial settings with oil exposure
• Work environments with potential nail hazards
• Tasks requiring heat-resistant footwear
• Workplaces with electrostatic discharge concerns
Standards
• PPE CAT II
• EN ISO 20349-2:2017S3, SRC, CI, HRO, HI, WG
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Boa Lacing System |
Colour | Yellow |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1228W-35 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |