Ejendals

JALAS 1228W S3, SRC, CI, HRO, HI,WG BOOT BLACK SZ-44 UK-9.5

SKU:

EJE9634790C

MPN:

1228W-44

£144.00

Ex VAT

£172.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The JALAS® 1228W WeldMaster safety boots deliver exceptional comfort and durability. Engineered with the innovative BOA® Fit system, it guarantees a flawless fit, reinforced by PU-coated leather for added durability and water resistance. Specially treated KEVLAR® thread-infused leather ensures exceptional heat resistance, reaching 427°C/801°F max operating limit.


    Features and Benefits
    • Composite toe cap provides up to 200 Joules of protection against impact and crushing injuries
    • ProNose toe reinforcement provides durability and boot longevity
    • Oil-resistant outsole for superior grip
    • Steel midsole protects against puncture injuries
    • Heat-resistant upper for protection
    • Heat-resistant outsole for safety in varying conditions
    • Ergothan Shock Absorption System reduces foot and joint strain during prolonged wear
    • Anti-static properties for enhanced safety


    Typical Applications
    • Construction and building sites
    • Industrial settings with oil exposure
    • Work environments with potential nail hazards
    • Tasks requiring heat-resistant footwear
    • Workplaces with electrostatic discharge concerns


    Standards
    • PPE CAT II
    • EN ISO 20349-2:2017S3, SRC, CI, HRO, HI, WG


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Boa Lacing System

    Colour

    Yellow

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    1228W-44

    Midsole Material

    Polyurethane

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Jalas

    Shoe Size

    9.5

    Slip Resistance Rating

    SRC

    Sole Material

    Nitrile Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    Yes