£257.00
Ex VAT
£308.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The JALAS® Heavy Duty 1278 safety boots are made for tough working conditions and are designed to S3 standards, which is the highest level of foot protection. This mid-cut safety boot provides double impact protection zones to reduce injury and fatigue, while high performance ankle support prevents ankle roll both ways and stabilises the foot against unnecessary sprains and injuries. Memory foam padding around the ankle coupled with the BOA® Fit System delivers a customisable fit and exceptional comfort in even the toughest working environments.
Features and Benefits
• Bellows tongue helps to prevent the ingress of water into the boot to keep feet dry
• TPU heel support stabilises and prevents inwards rolling of the foot
• Padded shaft edge in memory foam to allow for a customised and comfortable fit
• Ankle support helps to prevent sprains and injury
• BOA® Fit System provides the optimal fit for each individual and enhances mobility
• Oil and heat resistant outsole enhances the boots' service life and keeps the wearer safe when walking on hot surfaces or in oily conditions
• Water-repellent upper helps to keep the feet dry in wet weather
• ProNose toe reinforcement absorbs the impact when stubbing your toe to prevent pain and injury
• The composite toecap provides up to 200 Joules of impact protection
• PORON® XRD™ shock-absorption reduces injury and strain to the feet, joints and back for reduced fatigue during prolonged wear
• Pull loop at the back of the ankle allow for ease of donning and doffing the boot
• Nitrile rubber oil-resistant outsole delivers exceptional grip in wet and slippery conditions and ensures safety on ladders
• Anti-static properties of the boots help to reduce the build-up of static electricity
• Made in partnership with the Leather Working Group to support certified tanneries
Typical Applications
• Working both indoors and outdoors
• Industrial environments where the risk of sharps penetration is high
• Warm surfaces
• Oily, greasy and dirty environments
• Harsh environments
Standards
• CE CAT II
• EN ISO 20345:2011 S3 SRC CI HRO HI
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Boa Lacing System |
Colour | Blue |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1278-38 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |