£119.00
Ex VAT
£142.80
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | Yes |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 1368-35 |
Midsole Material | Plasma Treated Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Heavy Duty |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |