£127.00
Ex VAT
£152.40
Inc VAT
16 Variations Available
Product Details
Product Specification
Part of the Gran Premio shoe collection, the Jalas® Jupiter ankle boots are designed to be wider for a spacious and comfortable fit. Extremely durable, they're constructed with a PU-coated leather upper, while the aluminium toecap offers up to 200 Joules of impact protection. The rubber outsole provides excellent traction in slippery conditions to keep you on your feet and safe in the harshest of environments.
Features and Benefits
• Heat-resistant outsole delivers heat protection up to 200°C
• Resists oil, petrol, water, acid, and alkalis to keep feet clean and dry
• ESD tested with a resistance below 35 megaohm
• Wider fitting for extra comfort, with allowance for thicker work socks
• Steel mid-sole for puncture protection
• Poron® XRD® protection zones for double impact protection
• Padded boot shaft for ankle comfort
• Ventilating insole for cool, comfortable feet during prolonged wear
• Bellows tongue prevents water ingress in wet conditions
• ProNose toe reinforcement to protect against toe injuries
Typical Applications
• Outdoor work
• Harsh environments
Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, CI, HRO, HI
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1828-36 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Jupiter |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |