£159.00
Ex VAT
£190.80
Inc VAT
15 Variations Available
Product Details
Product Specification
An excellent all-around safety boot, the Jalas® 1878 Off Road delivers the highest level of protection with a range of features designed to protect against impact, crushing, heat, and cold.
Ideally suited to building sites and where metal swarf and other sharp debris are present, these boots offer a good level of traction to keep you safe and on your feet.
Features and Benefits
• Wider fitting for extra comfort
• ProNose toe reinforcement for prolonged boot life
• Heat-resistant outsole up to 200°C for hot work protection
• Oil-resistant and water-repellent outsole to keep feet clean and dry
• Bellows tongue prevents the ingress of water and debris into the boot
• Padded boot shaft to reduce chaffing and improve wearer comfort
• Ventilated insole maintains airflow for cool and comfortable feet
• Pull loops and zip closure for a secure and comfortable fit
• Double shock absorption zones distribute impact for comfortable all-day wear
• Technical fleece lining insulates the feet to keep them warm in colder environments
• PU midsole helps to prevent nail penetration into the foot for added safety
Standards
• EN ISO 20345: 2011 S3 SRC HRO CI HI
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Zip |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1878-37 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Cold-Insulation Heat-Insulation Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Jalas Off-Road |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |