noscriptEjendals JALAS 1878 OFF-ROAD S3, SRC, CI,HRO, HI BOOT BLACK SZ-45 UK-10 1878-45 | Cromwell Tools

Ejendals

JALAS 1878 OFF-ROAD S3, SRC, CI,HRO, HI BOOT BLACK SZ-45 UK-10

SKU:

EJE9632530N

MPN:

1878-45

£159.00

Ex VAT

£190.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    An excellent all-around safety boot, the Jalas® 1878 Off Road delivers the highest level of protection with a range of features designed to protect against impact, crushing, heat, and cold.


    Ideally suited to building sites and where metal swarf and other sharp debris are present, these boots offer a good level of traction to keep you safe and on your feet.


    Features and Benefits
    • Wider fitting for extra comfort
    • ProNose toe reinforcement for prolonged boot life
    • Heat-resistant outsole up to 200°C for hot work protection
    • Oil-resistant and water-repellent outsole to keep feet clean and dry
    • Bellows tongue prevents the ingress of water and debris into the boot
    • Padded boot shaft to reduce chaffing and improve wearer comfort
    • Ventilated insole maintains airflow for cool and comfortable feet
    • Pull loops and zip closure for a secure and comfortable fit
    • Double shock absorption zones distribute impact for comfortable all-day wear
    • Technical fleece lining insulates the feet to keep them warm in colder environments
    • PU midsole helps to prevent nail penetration into the foot for added safety


    Standards
    • EN ISO 20345: 2011 S3 SRC HRO CI HI
    • IEC 61340-5-1 (ESD)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    EAN

    6408487440793

    ECLASS Code

    40011302

    MFR Part No.

    1878-45

    UNSPSC Code

    46181604