Ejendals

JALAS 9975 EXALTER S3, SRC, HRO BOOT BLACK SZ-43 UK-8.5

SKU:

EJE9634867D

MPN:

9975-43

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The JALAS® Exalter 9975 safety boot provides a range of safety and comfort features to suit most working environments. The padded ankle support prevents sprains and ankle injuries, while the Vibram rubber outsole provides extra grip in oily and wet conditions. To protect the toes against impact and crushing injuries, the aluminium toecap is strong, but lightweight, while the multilayer insole includes composite midsole nail protection to prevent piercing injuries to the sole of the foot.


    Features and Benefits
    • Multilayer FX3 Supreme insole includes a plasma-treated composite (PTC) textile nail protection to prevent piercing injuries in industrial environments
    • Innersole material includes textile, soft EVA, rigid EVA, polyester-based conductive thread and Neo foam for wearer comfort and support
    • PORON® XRD™ shock-absorption reduces injury and strain to the feet, joints and back for reduced fatigue during prolonged wear
    • VIBRAM® high grip, oil-resistant outsole keeps you on your feet in slippery conditions and ensures a safe grip on ladders
    • Aluminium toecap provides up to 200 Joules of impact protection
    • Anti-static properties help to prevent the build-up of static electricity
    • Enhanced abrasion protection on the toe protects the trainer to ensure a longer service life
    • Shank placement in the heel enhances stability to keep the feet straight and prevent ankle injuries
    • Free from animal-derived materials
    • Water-repellent upper helps to keep the feet dry in wet conditions


    Typical Applications
    • Working both indoors and outdoors
    • Industrial environments where the risk of sharps penetration is high
    • Clean environments
    • Damp environments


    Standards
    • CE CAT II
    • EN ISO 20345:2011 S3 SRC HRO
    • IEC 61340-5-1 (ESD)


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Red

    ECLASS Code

    40011302

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    9975-43

    Midsole Material

    Polyurethane

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Oil-Resistant Shock-Absorption Slip-Resistant Water-Repellent

    Safety Classification

    S3

    Series

    Jalas Exalter

    Shoe Size

    8.5

    Slip Resistance Rating

    SRC

    Sole Material

    Nitrile Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No